Natural UHMW Strip - Skived, 0.031 X 24.000 Inches X 50 FT Each

  • Mfr # SUHMWNA.031X24.000X50FT

  • Zoro # G900930985


product price:Ā  $631.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
6.299
Height
6.299
Weight
16
Length
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUHMWNA.031X24.000X50FT
Zoro #
G900930985
UPC #
-
Country of Origin
Multiple

Dimensions

Width
6.299
Height
6.299
Length
24

Details

Color
Natural
Weight
16
Material
UHMW
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.94
USDA Compliant
Yes

Description

UHMW Polyethylene Film has extremely high abrasion resistance, exceeding the abrasion resistance of steel. Coupled with broad chemical resistance and low coefficient of friction makes UHMW an extremely versatile engineering material for many severe service applications. Slippery like TeflonĀ® Fluoropolymer, but super abrasion & wear resistant. UHMW Polymers have a molecular weight average 10 times that of conventional high density polyethylene resins. Higher molecular weight gives UHMW Polymers its unique combination of characteristics Applications: Inner and outer surfaces for potable water, chemical, fuel and hydraulic hoses, bottom surfaces for skis and snow boards, linings for chutes to decrease friction and wear. Automotive weather stripping. Also available with adhesive, see UHMW Pressure Sensitive Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.