Natural Ultem 1000 Film, 0.010 X 12.000 X 30 FT Each

  • Mfr # SULT1000NA.010X12.000X30FT

  • Zoro # G400931420


product price:  $540.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Ultem
Width
12
Height
0.01
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SULT1000NA.010X12.000X30FT
Zoro #
G400931420
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Height
0.01
Length
30

Details

Color
Natural
Material
Ultem
Weight
3
Specific Gravity (73 Deg: g/cm3)
1.3

Description

ULTEMTM PEI (polyetherimide) -Polyetherimides are amorphous thermoplastics whose chemical structure is based on repeating aromatic imide units. Thermoplastic polyimides are linear in structure without crosslinks. Also available in Ultem Tape with Acrylic Adhesive on 1 side (used for 3D Printing - for printer bed liners). All Dimensions are stated in INCHES, unless otherwise stated in FEET (FT) Maximum Width is 36 INCHES (stated as 36.000) Applications of ULTEMTM PEI Film: Flexible circuits Solder mask tape Electrical insulation Speaker cones and voice coils High temperature vacuum bagging films 3D Printer Bed Liners (Ultem tape)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.