Natural Ultem 1000 Film, 0.010 X 12.000 X 90 FT Each
- Mfr # SULT1000NA.010X12.000X90FT
- Zoro # G200931392
product price:Â
$
1,276.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width
12
Height
0.01
Weight
7
Length
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SULT1000NA.010X12.000X90FT
- Zoro #
- G200931392
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 7
- Material
- Ultem
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Dimensions
- Width
- 12
- Height
- 0.01
- Length
- 90
Description
ULTEMTM PEI (polyetherimide) -Polyetherimides are amorphous thermoplastics whose chemical structure is based on repeating aromatic imide units. Thermoplastic polyimides are linear in structure without crosslinks. Also available in Ultem Tape with Acrylic Adhesive on 1 side (used for 3D Printing - for printer bed liners). All Dimensions are stated in INCHES, unless otherwise stated in FEET (FT) Maximum Width is 36 INCHES (stated as 36.000) Applications of ULTEMTM PEI Film: Flexible circuits Solder mask tape Electrical insulation Speaker cones and voice coils High temperature vacuum bagging films 3D Printer Bed Liners (Ultem tape)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.