Zoro Homepage

Natural Ultem 1000 Sheet, 1.000 Thick, 12 X 24

  • Mfr # SULT1000NA1.000-12X24

  • Zoro # G400913402


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Ultem
Width
12
Weight
56
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SULT1000NA1.000-12X24
Zoro #
G400913402
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Height
1
Length
24

Details

Color
Natural
Material
Ultem
Weight
56
Thermal Conductivity (BTU-in/ft²-hr-°F)
0.9
USP CLASS VI Compliant
Yes
Max. Recommended Use Temp (Deg:F)
340
Dielectric Strength (volts/mil)
830
FDA Compliant
Yes
NSF Compliant
Yes
Flexural Strength (psi @ 73 Deg: F)
20000
UL94 Flammability Rating Method: UL 94
V-0
Tensile Strength (psi @ 73 Deg;)
16500
Specific Gravity (73 Deg: g/cm3)
1.28
Tensile Elongation at Break (% @ 73 Deg: F)
80
USDA Compliant
Yes
Heat Deflection Temp. (264 psi) Deg:F
392
CoLT Expansion (x 10-5 in./in./Deg:F)
3.1

Description

Ultem Sheets - Ultem Rods (UltemTM 1000 - unfilled polyetherimide - PEI) - Ultem Sheets & Ultem Rods offer excellent chemical resistance, high dielectric strength, natural flame resistance, and extremely low smoke generation. Ultem provides exceptionally high mechanical properties and ease of fabrication including bonding make it an easy choice when exceptional performance is required. Ultem is stocked in our USA, Singapore and Taiwan warehouses. Sheets less than .030" thickness are classified as ULTEMTM Film Color: Amber (Natural - Standard), also available in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.