Natural Ultem 1000 Sheet, 1.250 X 24.000 X 48.000 ( Each)
- Mfr # SULT1000NA1.250X24.000X48.000
- Zoro # G500913661
product price:Â
$
3,925.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width
24
Weight
70
Material
Ultem
Height
1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SULT1000NA1.250X24.000X48.000
- Zoro #
- G500913661
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 24
- Height
- 1.25
- Length
- 48
Details
- Color
- Natural
- Weight
- 70
- Material
- Ultem
- Max. Recommended Use Temp (Deg:F)
- 340
- Tensile Elongation at Break (% @ 73 Deg: F)
- 80
- USDA Compliant
- Yes
- Flexural Strength (psi @ 73 Deg: F)
- 20000
- USP CLASS VI Compliant
- Yes
- Tensile Strength (psi @ 73 Deg;)
- 16500
- NSF Compliant
- Yes
- UL94 Flammability Rating Method: UL 94
- V-0
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 3.1
- Specific Gravity (73 Deg: g/cm3)
- 1.28
- Heat Deflection Temp. (264 psi) Deg:F
- 392
- Dielectric Strength (volts/mil)
- 830
- FDA Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 0.9
Description
Ultem Sheets - Ultem Rods (UltemTM 1000 - unfilled polyetherimide - PEI) - Ultem Sheets & Ultem Rods offer excellent chemical resistance, high dielectric strength, natural flame resistance, and extremely low smoke generation. Ultem provides exceptionally high mechanical properties and ease of fabrication including bonding make it an easy choice when exceptional performance is required. Ultem is stocked in our USA, Singapore and Taiwan warehouses. Sheets less than .030" thickness are classified as ULTEMTM Film Color: Amber (Natural - Standard), also available in Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.