Natural Ultem 1000 Sheet, 3.000 X 24.000 X 48.000 ( Each)

  • Mfr # SULT1000NA3.000X24.000X48.000

  • Zoro # G300913939


product price:  $8,714.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Natural
Height
3
Width
24
Weight
168
Material
Ultem
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SULT1000NA3.000X24.000X48.000
Zoro #
G300913939
UPC #
-
Country of Origin
Multiple

Dimensions

Height
3
Width
24
Length
48

Details

Color
Natural
Weight
168
Material
Ultem
Specific Gravity (73 Deg: g/cm3)
1.28
Heat Deflection Temp. (264 psi) Deg:F
392
Dielectric Strength (volts/mil)
830
FDA Compliant
Yes
USDA Compliant
Yes
Tensile Strength (psi @ 73 Deg;)
16500
Flexural Strength (psi @ 73 Deg: F)
20000
NSF Compliant
Yes
Max. Recommended Use Temp (Deg:F)
340
Tensile Elongation at Break (% @ 73 Deg: F)
80
UL94 Flammability Rating Method: UL 94
V-0
CoLT Expansion (x 10-5 in./in./Deg:F)
3.1
Thermal Conductivity (BTU-in/ft²-hr-°F)
0.9
USP CLASS VI Compliant
Yes

Description

Ultem Sheets - Ultem Rods (UltemTM 1000 - unfilled polyetherimide - PEI) - Ultem Sheets & Ultem Rods offer excellent chemical resistance, high dielectric strength, natural flame resistance, and extremely low smoke generation. Ultem provides exceptionally high mechanical properties and ease of fabrication including bonding make it an easy choice when exceptional performance is required. Ultem is stocked in our USA, Singapore and Taiwan warehouses. Sheets less than .030" thickness are classified as ULTEMTM Film Color: Amber (Natural - Standard), also available in Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.