Zoro Homepage

Natural Ultem 12 L, 0.5 W

  • Mfr # RULT2300NA.500

  • Zoro # G300931209


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
Ultem
Color
Natural
Length
12
Width
0.5
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RULT2300NA.500
Zoro #
G300931209
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
0.5
Height
0.5

Details

Material
Ultem
Color
Natural
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.8

Description

ULTEMTM 2300 PEI is an extruded 30% glass reinforced polyetherimide. It is an amorphous, high-performance polymer with exceptional flame and heat resistance. It performs continuously to 340°F (171°C), making it ideal for high strength/high heat applications, and those requiring consistent dielectric properties over a wide frequency range. It is hydrolysis resistant, highly resistant to acidic solutions and capable of withstanding multiple autoclaving cycles. ULTEMTM 2300 provides greater rigidity and improved dimensional stability while maintaining many of the useful characteristics of unfilled ULTEMTM. ULTEMTM is commonly machined into parts for reusable medical devices, analytical instrumentation, electrical/electronic insulators, and a variety of structural components requiring high strength and rigidity at elevated temperatures. Stocked at Professional Plastics USA, Singapore & Taiwan Warehouses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.