Natural V. Polystick UHMW HT Sheet, 0.750 X 48.000 X 120.000 ( Each)

  • Mfr # SUHMWHTNA.750X48.000X120.000

  • Zoro # G000913598


product price:  $2,013.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Weight
153
Length
120
Width
48
Height
0.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUHMWHTNA.750X48.000X120.000
Zoro #
G000913598
UPC #
-
Country of Origin
Multiple

Dimensions

Length
120
Width
48
Height
0.75

Details

Color
Natural
Weight
153
UL94 Flammability Rating Method: UL 94
HB
Tensile Strength (psi @ 73 Deg;)
3100
Tensile Elongation at Break (% @ 73 Deg: F)
250
Dielectric Strength (volts/mil)
90.3
Specific Gravity (73 Deg: g/cm3)
0.935

Description

PolyslickTM HT (Hi-Temp) UHMW (Gray) Polyslick HT (Hi-Temperature)) UHMW Sheet exhibits the properties of excellent impact strength, abrasion resistance, low coefficient of friction, as well as very good chemical resistance. The material is ideally suited for wear applications especially in contact with metals. UHMW is widely used in industrial applications such as chute linings, dock bumpers, paper machine parts, and conveyor wear strips and can easily be machined with ordinary wood working tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.