Off-White UHMW Film Stock 15 ft. L x 2" W x 0.030" Thick

  • Mfr # 461XXXI-PB-0215
  • Zoro # G9526347
product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.030 in
Plastic Width
2"
Plastic Length
15 ft.
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
461XXXI-PB-0215
Zoro #
G9526347
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plastic Thickness
0.030 in
Plastic Width
2"
Plastic Length
15 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.030"
Width
2"
Length
15 ft.
Nominal Size
2 in W x 15 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-0.005 in
Material Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Tensile Strength
5,000 psi
Material Color Family
Off-White
Impact Strength
0.8 ft-lb/in
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Color Code
2025
Backing Type
No Backing
Elongation
350 %
Material
UHMW Polyethylene
Plastic Thickness Tolerance
+/-0.005 in
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Machinability
100 %
Grade
Standard
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
Shape
Rectangle
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Plastic Hardness
68D
Friction Rating
Very Slippery
Friction Coefficient
0.15
Maximum Temperature
180 Degrees F
Weight
0.128 lb
Water Absorption Rating
Excellent
Impact Strength Rating
Poor
Water Absorption
0 %
UV Resistant
No
Plastic Density
58.058 lb/cu ft
Temperature Range
-20 Degrees to 180 Degrees F
Shore Hardness
68 Shore D
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
80,000 psi
Product Form
Roll
FDA Compliance
21 CFR 177.1550
Coefficient of Thermal Expansion
11 x 10^-5
Product Type
Plastic Roll
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Metal Detectable
Not Metal Detectable
Light Transmission
18 %
Fabrication
Skived

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 15 ft, Plastic Width 2 in, Plastic Thickness 0.03 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.