Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Virgin PEEK Tubing, 0.500 ID X 1.000 OD X 96.000 Each
- Mfr # TPEEKNA.500X1.000X96.000
- Zoro # G700931663
product price:Â
$
1,482.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
12
Width
12
Height
4
Weight
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPEEKNA.500X1.000X96.000
- Zoro #
- G700931663
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 3
- Material
- PEEK
- Specific Gravity (73 Deg: g/cm3)
- 1.3
- USP CLASS VI Compliant
- Yes
Dimensions
- Length
- 12
- Width
- 12
- Height
- 4
Description
PEEK Tubing offers high-purity and high-temperature performance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.