Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Virgin PTFE Film Strip, Width14inLength70 ftHeight010
- Mfr # STFE.010X14.000X70FTV
- Zoro # G600931626
product price:
$
503.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
10
Width
5.166
Length
14
Height
5.166
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STFE.010X14.000X70FTV
- Zoro #
- G600931626
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 10
- Material
- Teflon
- Specific Gravity (73 Deg: g/cm3)
- 2.18
Dimensions
- Width
- 5.166
- Length
- 14
- Height
- 5.166
Description
PTFE (PolyTetraFluoroEthylene), it is a fluorocarbon-based polymer that exhibits astonishing chemical resistance and ultra high-purity. Self-lubricating and with a low friction coefficient, PTFE is suited for the manufacture of high-temperature seals, insulators and bearings used in semiconductor, aerospace & chemical processing industries. PTFE's mechanical properties are low compared to other plastics, and can be used over a wide temperature range of -100°F to +400°F (-73°C to 204°C). Mechanical properties are often enhanced by adding fillers. It has excellent thermal and electrical insulation properties and a low coefficient of friction. PTFE is very dense and cannot be processed by melting. PTFE must be compressed and sintered to form useful shapes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.