
Natural Virgin UHMW Sheet (Q), 0.750 Thick, 12 X 48
Mfr # SUHMWNA.750Q-12X48
Zoro # G500913760
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width
12
Weight
123
Height
0.75
Length
48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUHMWNA.750Q-12X48
Zoro #
G500913760
UPC #
-
Country of Origin
Multiple
Dimensions
Width
12
Height
0.75
Length
48
Details
Color
Natural
Weight
123
Material
Tivar
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
0.94
3A Dairy Compliant
Yes
USDA Compliant
Yes
Description
Tivar® 1000 (natural) UHMW is a cost-effective solution for food handling problems, and meets FDA, USDA and 3-A Dairy guidelines for food processing and handling. Tivar® 1000 UHMW was developed by Quadrant EPP (now Mitsubishi Chemical Advanced Materials) is also available in custom colors compounded with FDA/USDA approved pigments, which meet FDA and USDA guidelines for food processing and handling. Tivar® 1000 UHMW comes in natural and custom colors, and is available in oversize sheets as well as three standard sheet sizes: 48" x 96" sheets with gauge sizes ranging from 1/16" to 6" 48" x 120" sheets with gauge sizes ranging from 1/16" to 6" 60" x 120" with gauge sizes ranging from 3/8" to 1". Tivar 1000 is available in Sheets, Rods, Tubes and Profiles through our 20 locations in the USA, Singapore & Taiwan
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.