
Navy #G665 Glitter Cast Acrylic, 0.125 Thick, 48 X 96
Mfr # SACRNVG665.125GLITCF-48X96
Zoro # G900910406
product price: $789.99
/eaKey Features
Color
Glitter
Weight
29
Length
96
Width
48
Height
0.125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SACRNVG665.125GLITCF-48X96
Zoro #
G900910406
UPC #
-
Country of Origin
Multiple
Dimensions
Length
96
Width
48
Height
0.125
Details
Color
Glitter
Weight
29
Specific Gravity (73 Deg: g/cm3)
1.3
Description
Acrylic Sheet - Glitter Filled. These decorative high-gloss acrylic sheets come in dozens of designer colors and styles for applications ranging from lighting, furniture, glazing, and artwork. These sheets are suited to design projects in commercial offices, restaurants, hotels & high-end residences. Acrylic sheets are available in the following decorative styles: Glitter (as shown here) - Marble - Stipple (P30) - Granite - Pearls - Fluorescent - Stained Glass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.