Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Nomex 3.0 Density Fiberglass Phenolic Fiberglass Phenolic Honeycomb,
Mfr # SHCNO.375X48X963.001-05F05F
Zoro # G700935791
product price: $1,537.99
/eaKey Features
Length
96
Width
48
Weight
33
Height
0.375
Specific Gravity (73 Deg: g/cm3)
0.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHCNO.375X48X963.001-05F05F
Zoro #
G700935791
UPC #
-
Country of Origin
Multiple
Dimensions
Length
96
Width
48
Height
0.375
Details
Weight
33
Specific Gravity (73 Deg: g/cm3)
0.5
Description
AeroRigidTM 2223 is a sandwich panel made with facings of fiberglass cloth reinforced phenolic laminate and Nomex® honeycomb (SAH) that is designed for use in aircraft cabin interior structures such as galleys, lavatories, bulkheads, partitions, storage compartment and crew rests. AeroRigidTM 2223 provides high surface finish to minimize extra fill and fair preparation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.