Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nomex 410 Sheet, 0.002 X 36.000 Inch X 3750 FT ( Each)
- Mfr # SNOMEX410.002X36.000X3750FT
- Zoro # G100914587
product price:
$
10,068.99
/ea
Key Features
Width
36
Height
0.002
Material
Nomex
Length
45000
Weight
160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNOMEX410.002X36.000X3750FT
- Zoro #
- G100914587
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Nomex
- Weight
- 160
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Dimensions
- Width
- 36
- Height
- 0.002
- Length
- 45000
Description
Nomex® Aramid Paper Sheets & Tubes - DuPont Nomex is a high-temperature resistant insulation product with an excellent balance of physical and electrical properties. Nomex is made entirely from synthetic aramid polymer in two forms: short fibers (floc) and microscopic fibrous binder particles (fibrids). Nomex has been widely adopted as electrical insulation for liquid and dry transformers, motors, and generators. Nomex Type 410 is a calendered insulation paper which offers high inherent dielectric strength, mechanical toughness, flexibility and resilience. Type 410 is the original form of Nomex paper, and is widely used in a majority of electrical equipment applications. Available in 11 thicknesses (2 to 30 mils, or .05 to .76 mm), Type 410 is used in almost every known electrical sheet insulation application. Nomex 410, will maintain 300 V/mil (12 kV/mm) dielectric strength for several hours ar 400°C (750°F). Nomex Type 411 (uncalendered) is available in thicknesses from 0.13mm to 0.58mm. Often used as soft cushioning material or when conformability and impregnability are of importance. Other Types: Nomex® Type 414, Type 418, Nomex® Pressboard, T992, T993 and T994
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.