Nomex 410 Sheet, 0.015 X 36.000 Inch X 510 FT Each

  • Mfr # SNOMEX410.015X36.000X510FT

  • Zoro # G300913182


product price:  $9,450.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Nomex
Length
6120
Weight
163
Width
36
Height
0.015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNOMEX410.015X36.000X510FT
Zoro #
G300913182
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6120
Width
36
Height
0.015

Details

Material
Nomex
Weight
163
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Nomex® Aramid Paper Sheets & Tubes - DuPont Nomex is a high-temperature resistant insulation product with an excellent balance of physical and electrical properties. Nomex is made entirely from synthetic aramid polymer in two forms: short fibers (floc) and microscopic fibrous binder particles (fibrids). Nomex has been widely adopted as electrical insulation for liquid and dry transformers, motors, and generators. Nomex Type 410 is a calendered insulation paper which offers high inherent dielectric strength, mechanical toughness, flexibility and resilience. Type 410 is the original form of Nomex paper, and is widely used in a majority of electrical equipment applications. Available in 11 thicknesses (2 to 30 mils, or .05 to .76 mm), Type 410 is used in almost every known electrical sheet insulation application. Nomex 410, will maintain 300 V/mil (12 kV/mm) dielectric strength for several hours ar 400°C (750°F). Nomex Type 411 (uncalendered) is available in thicknesses from 0.13mm to 0.58mm. Often used as soft cushioning material or when conformability and impregnability are of importance. Other Types: Nomex® Type 414, Type 418, Nomex® Pressboard, T992, T993 and T994

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.