Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Novus 1, Novus 2, Novus 3, Novus Combo Pack 1, 2, 3-8 OZ Package

  • Mfr # CLEANERNOVUS123PACK8OZ

  • Zoro # G100944904


product price: $74.35
/ea

Key Features

Width
3
Length
3
Material
Cleaner
Weight
2
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLEANERNOVUS123PACK8OZ
Zoro #
G100944904
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3
Length
3
Height
3

Details

Material
Cleaner
Weight
2

Description

Novus Plastic Polish is available in 3 Grades: NOVUS No.1 -Gently cleans all plastics without scratching. Leaves a lustrous shine that resists fogging, repels dust, and eliminates static. Resists finger marking Contains no abrasives or harsh chemicals Leaves a smooth, clean, greaseless shine NOVUS No. 1 Cleans, Shines, and Protects All Plastics. NOVUS No.2 -Removes fine scratches, haziness and abrasions from most plastics. With repeated use, NOVUS No.2 restores faded and discoloured plastics. Removes the damage instead of filling it in Buffs out quickly After restoring, seals with a coat of polish NOVUS NO. 2 Removes Fine Scratches from Most Plastics. NOVUS No.3 - Removes heavy scratches and abrasions from most acrylic surfaces. Use when damage is too severe to be restored with NOVUS No.2 polish. Requires use of NOVUS No.2 for final finishing Not recommended for use on coated plastics NOVUS No.3 Removes Heavy Scratches from Most Acrylics. Novus Combo Pack - Best Value !! - includes 1 each 8 oz bottle of # 1, # 2 & # 3.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.