Zoro Homepage

Novus No 1 Plastic Cleaner, 8 OZ Each

  • Mfr # CLEANER-NOVUS1-8OZ

  • Zoro # G000944981


product price: $13.69
/ea

Key Features

Height
2
Length
2
Weight
1
Width
2
Material
Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLEANER-NOVUS1-8OZ
Zoro #
G000944981
UPC #
-
Country of Origin
Multiple

Dimensions

Height
2
Length
2
Width
2

Details

Weight
1
Material
Cleaner

Description

Novus Plastic Polish - Novus 1 - Plastic Clean & Shine Gently cleans all plastics without scratching. Leaves a lustrous shine that resists fogging, repels dust, and eliminates static. Resists finger marking Contains no abrasives or harsh chemicals Leaves a smooth, clean, greaseless shine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.