Novus No 2 Cleaner -8 OZ -2/CSE, Novus No 2 Cleaner -8 OZ -2/CSE Case

  • Mfr # CLEANERNOVUS2-8OZ-2CASE

  • Zoro # G300944971


product price: $67.84
/ea

Key Features

Length
3
Width
3
Height
3
Material
Cleaner
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLEANERNOVUS2-8OZ-2CASE
Zoro #
G300944971
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3
Width
3
Height
3

Details

Material
Cleaner
Weight
2

Description

Novus 2 - Fine Scratch Remover Removes fine scratches, haziness and abrasions from most plastics. With repeated use, NOVUS No. 2 restores faded and discolored plastics. Removes the damage instead of filling it in Buffs out quickly After restoring, seals with a coat of polish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.