Nylatron GS Sheet-Extruded, 0.062 X 24.000 X 48.000 [Each]

  • Mfr # SNYLMD.062X24.000X48.000EXTQ

  • Zoro # G600914384


product price:  $93.49
/ea
Free Shipping & Returns

Key Features

Length
48
Height
0.062
Material
Nylon
Width
24
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNYLMD.062X24.000X48.000EXTQ
Zoro #
G600914384
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Height
0.062
Width
24

Details

Material
Nylon
Weight
4
Heat Deflection Temp. (264 psi) Deg:F
200
Max. Recommended Use Temp (Deg:F)
220
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
Tensile Elongation at Break (% @ 73 Deg: F)
25
Tensile Strength (psi @ 73 Deg;)
12500
Dielectric Strength (volts/mil)
350
UL94 Flammability Rating Method: UL 94
V-2
Flexural Strength (psi @ 73 Deg: F)
1700
Specific Gravity (73 Deg: g/cm3)
1.16
CoLT Expansion (x 10-5 in./in./Deg:F)
4

Description

Nylatron® GS is a molybdenum disulphide (MoS2) filled nylon offering improved strength and rigidity. With a lower coefficient of linear thermal expansion than Nylon 101. Nylatron GS is the Extruded Grade, whereas Nylatron GSM is the Cast Grade. For thicker plates and large diameter rods, see Nylatron GSM (cast material)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.