Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylatron GS Sheet - Extruded, 0.250 Thick, 24 X 48

  • Mfr # SNYLMD.250EXTQ-24X48

  • Zoro # G300914547


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Weight
13
Height
0.25
Length
48
Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNYLMD.250EXTQ-24X48
Zoro #
G300914547
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.25
Length
48
Width
24

Details

Material
Nylon
Weight
13
UL94 Flammability Rating Method: UL 94
V-2
CoLT Expansion (x 10-5 in./in./Deg:F)
4
Dielectric Strength (volts/mil)
350
Flexural Strength (psi @ 73 Deg: F)
1700
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
Heat Deflection Temp. (264 psi) Deg:F
200
Specific Gravity (73 Deg: g/cm3)
1.16
Tensile Strength (psi @ 73 Deg;)
12500
Max. Recommended Use Temp (Deg:F)
220
Tensile Elongation at Break (% @ 73 Deg: F)
25

Description

Nylatron® GS is a molybdenum disulphide (MoS2) filled nylon offering improved strength and rigidity. With a lower coefficient of linear thermal expansion than Nylon 101. Nylatron GS is the Extruded Grade, whereas Nylatron GSM is the Cast Grade. For thicker plates and large diameter rods, see Nylatron GSM (cast material)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.