Zoro Homepage

Nylatron GS Sheet - Extruded, 0.375 Thick, 24 X 48

  • Mfr # SNYLMD.375EXTQ-24X48

  • Zoro # G700913461


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Length
48
Material
Nylon
Weight
19
Width
24
Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNYLMD.375EXTQ-24X48
Zoro #
G700913461
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
24
Height
0.375

Details

Material
Nylon
Weight
19
CoLT Expansion (x 10-5 in./in./Deg:F)
4
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
Flexural Strength (psi @ 73 Deg: F)
1700
UL94 Flammability Rating Method: UL 94
V-2
Max. Recommended Use Temp (Deg:F)
220
Tensile Elongation at Break (% @ 73 Deg: F)
25
Tensile Strength (psi @ 73 Deg;)
12500
Specific Gravity (73 Deg: g/cm3)
1.16
Dielectric Strength (volts/mil)
350
Heat Deflection Temp. (264 psi) Deg:F
200

Description

Nylatron® GS is a molybdenum disulphide (MoS2) filled nylon offering improved strength and rigidity. With a lower coefficient of linear thermal expansion than Nylon 101. Nylatron GS is the Extruded Grade, whereas Nylatron GSM is the Cast Grade. For thicker plates and large diameter rods, see Nylatron GSM (cast material)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.