Zoro Homepage

Nylatron GS Sheet - Extruded, 0.750 Thick, 24 X 24

  • Mfr # SNYLMD.750EXTQ-24X24

  • Zoro # G900913193


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Height
0.75
Length
24
Weight
38
Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNYLMD.750EXTQ-24X24
Zoro #
G900913193
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.75
Length
24
Width
24

Details

Material
Nylon
Weight
38
UL94 Flammability Rating Method: UL 94
V-2
Heat Deflection Temp. (264 psi) Deg:F
200
Dielectric Strength (volts/mil)
350
Tensile Strength (psi @ 73 Deg;)
12500
Tensile Elongation at Break (% @ 73 Deg: F)
25
CoLT Expansion (x 10-5 in./in./Deg:F)
4
Flexural Strength (psi @ 73 Deg: F)
1700
Specific Gravity (73 Deg: g/cm3)
1.16
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
Max. Recommended Use Temp (Deg:F)
220

Description

Nylatron® GS is a molybdenum disulphide (MoS2) filled nylon offering improved strength and rigidity. With a lower coefficient of linear thermal expansion than Nylon 101. Nylatron GS is the Extruded Grade, whereas Nylatron GSM is the Cast Grade. For thicker plates and large diameter rods, see Nylatron GSM (cast material)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.