Nylatron GS Sheet - Extruded (Q), 1.250 Thick, 12 X 12

  • Mfr # SNYLMD1.250EXTQ-12X12

  • Zoro # G600913813


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Width
12
Length
12
Weight
64
Height
1.25
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNYLMD1.250EXTQ-12X12
Zoro #
G600913813
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Length
12
Height
1.25

Details

Weight
64
Material
Nylon
CoLT Expansion (x 10-5 in./in./Deg:F)
4
Heat Deflection Temp. (264 psi) Deg:F
200
UL94 Flammability Rating Method: UL 94
V-2
Dielectric Strength (volts/mil)
350
Specific Gravity (73 Deg: g/cm3)
1.16
Max. Recommended Use Temp (Deg:F)
220
Tensile Strength (psi @ 73 Deg;)
12500
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
Flexural Strength (psi @ 73 Deg: F)
1700
Tensile Elongation at Break (% @ 73 Deg: F)
25

Description

Nylatron® GS is a molybdenum disulphide (MoS2) filled nylon offering improved strength and rigidity. With a lower coefficient of linear thermal expansion than Nylon 101. Nylatron GS is the Extruded Grade, whereas Nylatron GSM is the Cast Grade. For thicker plates and large diameter rods, see Nylatron GSM (cast material)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.