Zoro Homepage

Nylatron Gsm Sheet - Cast, 0.750 Thick, 24 X 48

  • Mfr # SNYLMD.750CASTQ-24X48

  • Zoro # G300913243


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Height
0.75
Weight
38
Material
Nylon
Width
24
Length
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNYLMD.750CASTQ-24X48
Zoro #
G300913243
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.75
Width
24
Length
48

Details

Weight
38
Material
Nylon
Max. Recommended Use Temp (Deg:F)
200
Specific Gravity (73 Deg: g/cm3)
1.15
CoLT Expansion (x 10-5 in./in./Deg:F)
55
UL94 Flammability Rating Method: UL 94
HB
Heat Deflection Temp. (264 psi) Deg:F
200
Tensile Strength (psi @ 73 Deg;)
10000
Tensile Elongation at Break (% @ 73 Deg: F)
30
Flexural Strength (psi @ 73 Deg: F)
15000

Description

Nylatron GSM cast nylon from Quadrant contains finely divided particles of molybdenum disulphide (MoS2) to enhance its load bearing capabilities while maintaining the impact resistance inherent to nylon. This material may be cast in standard sizes and near-net shapes. Massive Plates, Rods & Tubes are avilable upon request.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.