Zoro Homepage

Nylatron Gsm Sheet - Cast, 3.500 Thick, 12 X 24

  • Mfr # SNYLMD3.500CASTQ-12X24

  • Zoro # G600913769


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Length
24
Width
12
Material
Nylon
Height
3.5
Weight
176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNYLMD3.500CASTQ-12X24
Zoro #
G600913769
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24
Width
12
Height
3.5

Details

Material
Nylon
Weight
176
Tensile Strength (psi @ 73 Deg;)
10000
CoLT Expansion (x 10-5 in./in./Deg:F)
55
Specific Gravity (73 Deg: g/cm3)
1.15
Tensile Elongation at Break (% @ 73 Deg: F)
30
Flexural Strength (psi @ 73 Deg: F)
15000
Max. Recommended Use Temp (Deg:F)
200
Heat Deflection Temp. (264 psi) Deg:F
200
UL94 Flammability Rating Method: UL 94
HB

Description

Nylatron GSM cast nylon from Quadrant contains finely divided particles of molybdenum disulphide (MoS2) to enhance its load bearing capabilities while maintaining the impact resistance inherent to nylon. This material may be cast in standard sizes and near-net shapes. Massive Plates, Rods & Tubes are avilable upon request.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.