Zoro Homepage

Nylatron NSM Sheet, 0.750 Thick, 24 X 48

  • Mfr # SNYLNSM.750-24X48

  • Zoro # G300914400


product price: $1,560.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Length
48
Width
24
Weight
38
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNYLNSM.750-24X48
Zoro #
G300914400
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
24
Height
0.75

Details

Material
Nylon
Weight
38
Flexural Strength (psi @ 73 Deg: F)
475000
Tensile Strength (psi @ 73 Deg;)
11000
Tensile Elongation at Break (% @ 73 Deg: F)
20
Heat Deflection Temp. (264 psi) Deg:F
200
Max. Recommended Use Temp (Deg:F)
200
CoLT Expansion (x 10-5 in./in./Deg:F)
5
Specific Gravity (73 Deg: g/cm3)
1.15
Dielectric Strength (volts/mil)
400
UL94 Flammability Rating Method: UL 94
H-B

Description

Nylatron® NSM Nylon is the best bearing and wear nylon product available today. This proprietary type 6 Nylon formulation is produced using Quadrant's Monocast® process. Solid lubricant additives impart self-lubricating, high pressure/velocity and superior wear resistance characteristics. Nylatron NSM was developed specifically for demanding applications where larger size parts are required. It is ideal for bearings, gears and wear pads. In wear applications, Nylatron NSM lasts up to 10 times longer than standard Type 6 nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.