Nyloil Mdx Sheet - Cast MD/Oil, 1.000 X 24.000 X 24.000 ( Each)
- Mfr # SNYLMDX1.000X24.000X24.000
- Zoro # G600913943
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Width
24
Length
24
Height
1
Weight
31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNYLMDX1.000X24.000X24.000
- Zoro #
- G600913943
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Nylon
- Weight
- 31
- Specific Gravity (73 Deg: g/cm3)
- 1.4
Dimensions
- Width
- 24
- Length
- 24
- Height
- 1
Description
NYLOIL MDX (Gray or Blue) - oil-filled cast nylon designed for slightly higher load capabilities. Nyloil oil-filled cast nylon, is carefully dispersed with an oil-based lubricant during the manufacturing process. The result is a highly crystalline, internally lubricated, high-strength polymer with enhanced wear and reduced friction properties. NYLOIL is offered in grades tailored to specific applications: NYLOIL MDX (Gray or Blue) - designed for slightly higher load capabilities (as sold here) Other Grades Include: NYLOIL (Green) - ideal for most anti-friction applications NYLOIL FG (Natural) - specified for direct contact with food - FDA and USDA 3A compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.