Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon 12 L, 1.5 W

  • Mfr # RNYLLFG1.500C

  • Zoro # G700930970


product price: $46.19
/ea

Key Features

Material
Nylon
Length
12
Width
1.5
Weight
1
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLLFG1.500C
Zoro #
G700930970
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
1.5
Height
1.5

Details

Material
Nylon
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.21
FDA Compliant
Yes

Description

Nylatron® SLG-FDA PA6 (formerly known as; Nylatron® LFG) Lubricated Food Grade Nylon - Available in Natural (Ivory) or Blue (PA 6 + oil). Nylatron® SLG-FDA PA6 is self-lubricating in the real meaning of the word, and has a FDA food contact compliant composition. Nylatron® SLG-FDA PA6 has been specially developed for non-lubricated, highly loaded and slowly moving parts in food contact applications. Compared to standard cast nylons, it offers lower maintenance costs and longer service life. Brand Name Change Announcement - December 15, 2017: Formerly known Nylatron® LFG now becomes Nylatron® SLG-FDA PA6. Scroll down or see attachment for details. - Brand Name Change Announcement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.