Zoro Homepage

Nylon 12 L, 2 W

  • Mfr # RNYLMDX2.000

  • Zoro # G100931546


product price: $74.99
/ea

Key Features

Material
Nylon
Length
12
Width
2
Weight
2
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLMDX2.000
Zoro #
G100931546
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
2
Height
2

Details

Material
Nylon
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.4

Description

NYLOIL MDX (Gray or Blue) - oil-filled cast nylon designed for slightly higher load capabilities. Nyloil oil-filled cast nylon, is carefully dispersed with an oil-based lubricant during the manufacturing process. The result is a highly crystalline, internally lubricated, high-strength polymer with enhanced wear and reduced friction properties. NYLOIL is offered in grades tailored to specific applications: NYLOIL MDX (Gray or Blue) - designed for slightly higher load capabilities (as sold here) Other Grades Include: NYLOIL (Green) - ideal for most anti-friction applications NYLOIL FG (Natural) - specified for direct contact with food - FDA and USDA 3A compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.