Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon 12 L, 2.5 W

  • Mfr # RNYLSL2.500

  • Zoro # G800932348


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Length
12
Width
2.5
Height
2.5
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLSL2.500
Zoro #
G800932348
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
2.5
Height
2.5

Details

Material
Nylon
Weight
3
Specific Gravity (73 Deg: g/cm3)
1.2

Description

Nylon SL offers a very low coefficient of friction with superior wear resistance. Nylon SL is used for complex applications where external lubrication is difficult or impossible. Also providing in excess of 5 times longer part life than other lubricated materials. Nylon SL offers significant savings in machine maintenance and down time costs. As well, it provides added assurance of part life in friction applications where other cast nylons may fail. Standard: LIGHT GREY Availability: Sheet, Rod, Tube, & Custom Parts Applications : Wear strips, bearings / bushings, abrasion pads, rollers, guide rails, star wheels (bottling plants), valve seats.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.