Zoro Homepage

Nylon 12 L, 2.75 W

  • Mfr # RNYLMC907NAL2.750

  • Zoro # G700931120


product price: $63.75
/ea

Key Features

Material
Nylon
Length
12
Width
2.75
Weight
4
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLMC907NAL2.750
Zoro #
G700931120
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
2.75
Height
2.75

Details

Material
Nylon
Weight
4
FDA Compliant
Yes
USDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.4
3A Dairy Compliant
Yes

Description

MC® 907 - Food Grade NylonUnmodified type 6 nylon offering the highest strength and hardness of the nylon 6 grades. MC 907 is monocast and is available in dozens of sizes in Tube, Rod, Bar, Plate & Sheet forms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.