Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon 48 L, 3 W

  • Mfr # RNYLMD1.500X96.000EXTQ

  • Zoro # G400931178


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Length
48
Width
3
Weight
8
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLMD1.500X96.000EXTQ
Zoro #
G400931178
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
3
Height
1.5

Details

Material
Nylon
Weight
8
UL94 Flammability Rating Method: UL 94
V-2
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
Tensile Elongation at Break (% @ 73 Deg: F)
25
Dielectric Strength (volts/mil)
350
CoLT Expansion (x 10-5 in./in./Deg:F)
4
Tensile Strength (psi @ 73 Deg;)
12500
Flexural Strength (psi @ 73 Deg: F)
1700
Heat Deflection Temp. (264 psi) Deg:F
200
Specific Gravity (73 Deg: g/cm3)
1.16
Max. Recommended Use Temp (Deg:F)
220

Description

Nylatron® GS is a molybdenum disulphide (MoS2) filled nylon offering improved strength and rigidity. With a lower coefficient of linear thermal expansion than Nylon 101. Nylatron GS is the Extruded Grade, whereas Nylatron GSM is the Cast Grade. For thicker plates and large diameter rods, see Nylatron GSM (cast material)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.