
Nylon MD Sheave - Cast, 10.466 ID X 32.50 OD X 3.000 Each
Mfr # TNYLMD10.466X32.500X3.00SHEAVE
Zoro # G900909974
product price: $1,060.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
32.5
Width
32.5
Weight
98
Height
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TNYLMD10.466X32.500X3.00SHEAVE
Zoro #
G900909974
UPC #
-
Country of Origin
Multiple
Dimensions
Length
32.5
Width
32.5
Height
3
Details
Material
Nylon
Weight
98
Heat Deflection Temp. (264 psi) Deg:F
200
Max. Recommended Use Temp (Deg:F)
200
Tensile Strength (psi @ 73 Deg;)
11000
Specific Gravity (73 Deg: g/cm3)
1.16
Flexural Strength (psi @ 73 Deg: F)
16000
UL94 Flammability Rating Method: UL 94
HB
CoLT Expansion (x 10-5 in./in./Deg:F)
50
Tensile Elongation at Break (% @ 73 Deg: F)
30
Description
Nylon® - Cast, MD Filled is a dry lubricant-filled bearing material. Manufactured to be a more crystalline product with improved wear resistance, Nylon® - Cast, MD Filled also offers improved compressive strength. Cast Nylon MD tubes contains finely divided particles of molybdenum disulfide to enhance its load bearing capabilities while maintaining the impact resistance inherent to nylon. It is the most commonly used grade for gears, sheaves, sprockets and custom parts. Cast Nylon MD Tubes are Gray-Black in Color.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.