Zoro Homepage

Nylon MD Sheet - Cast, 0.750 Thick, 24 X 24

  • Mfr # SNYLMD.750CAST-24X24

  • Zoro # G300909000


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Length
24
Weight
151
Height
0.75
Width
24
Specific Gravity (73 Deg: g/cm3)
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNYLMD.750CAST-24X24
Zoro #
G300909000
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24
Height
0.75
Width
24

Details

Weight
151
Specific Gravity (73 Deg: g/cm3)
1.15
CoLT Expansion (x 10-5 in./in./Deg:F)
5.5
Max. Recommended Use Temp (Deg:F)
220
Tensile Strength (psi @ 73 Deg;)
10500
Flexural Strength (psi @ 73 Deg: F)
17000
Tensile Elongation at Break (% @ 73 Deg: F)
35

Description

Nylon® MD (Cast 6) is a nylon and molybdenum disulfide (MoS2) composition designed to improve the mechanical, thermal and bearing properties to Type 6 Nylon while maintaining its basic electrical and chemical characteristics. Cast Nylon MD is more cost efficient than extruded Nylon MD when it comes to production of large parts. The casting process allows for massive sheets up to 60" x 120", Rods up to 24" dia, Tubes up to 55" diameter, and even Near-net Shapes for the production of large, "hollowed-out" parts that would otherwise require heavy machining and waste. Through compounding, finely divided particles impart extra lubricity to this nylon, permitting Nylon MD parts to operate with little or no lubrication. This makes it especially suited to applications where external lubrication is impractical, contaminating or difficult to maintain. The added lubricity also contributes dramatically to component service life, making Nylon MD a very cost-efficient choice. Nylon MD provides non-galling and non-scratching characteristics, sound dampening qualities, insulating properties, resistance to oils, greases, most alkalies, solvents, and organic acids

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.