Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon MD Sheet - Extruded 6/6, 1.250 Thick, 24 X 24

  • Mfr # SNYLMD1.250EXT-24X24

  • Zoro # G100909781


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Height
1.25
Length
24
Width
24
Weight
63
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNYLMD1.250EXT-24X24
Zoro #
G100909781
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1.25
Length
24
Width
24

Details

Weight
63
Material
Nylon
CoLT Expansion (x 10-5 in./in./Deg:F)
5.5
Max. Recommended Use Temp (Deg:F)
220
Flexural Strength (psi @ 73 Deg: F)
17000
Tensile Strength (psi @ 73 Deg;)
10500
Tensile Elongation at Break (% @ 73 Deg: F)
40
Specific Gravity (73 Deg: g/cm3)
1.15

Description

Nylon® MD (extruded type 6/6) is a nylon and molybdenum disulfide (MoS2) composition designed to improve the mechanical, thermal and bearing properties to type 6/6 nylon while maintaining its basic electrical and chemical characteristics. Through compounding, finely divided particles impart extra lubricity to this nylon, permitting Nylon MD parts to operate with little or no lubrication. This makes it especially suited to applications where external lubrication is impractical, contaminating or difficult to maintain. The added lubricity also contributes dramatically to component service life, making Nylon MD a very cost-efficient choice. Nylon MD provides non-galling and non-scratching characteristics, sound dampening qualities, insulating properties, resistance to oils, greases, most alkalies, solvents, and organic acids For very large and complex shapes, consider Cast Nylon MD (type 6).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.