Nylon MD Sheet - Extruded 6/6, 1.750 X 24.000 X 48.000 ( Each)
- Mfr # SNYLMD1.750X24.000X48.000EXT
- Zoro # G100907879
product price:Â
$
2,400.99
/ea
Free Shipping & Returns
Key Features
Width
24
Height
1.75
Weight
88
Length
48
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNYLMD1.750X24.000X48.000EXT
- Zoro #
- G100907879
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 24
- Height
- 1.75
- Length
- 48
Details
- Weight
- 88
- Material
- Nylon
- Specific Gravity (73 Deg: g/cm3)
- 1.15
- Flexural Strength (psi @ 73 Deg: F)
- 17000
- Tensile Elongation at Break (% @ 73 Deg: F)
- 40
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.5
- Max. Recommended Use Temp (Deg:F)
- 220
- Tensile Strength (psi @ 73 Deg;)
- 10500
Description
Nylon® MD (extruded type 6/6) is a nylon and molybdenum disulfide (MoS2) composition designed to improve the mechanical, thermal and bearing properties to type 6/6 nylon while maintaining its basic electrical and chemical characteristics. Through compounding, finely divided particles impart extra lubricity to this nylon, permitting Nylon MD parts to operate with little or no lubrication. This makes it especially suited to applications where external lubrication is impractical, contaminating or difficult to maintain. The added lubricity also contributes dramatically to component service life, making Nylon MD a very cost-efficient choice. Nylon MD provides non-galling and non-scratching characteristics, sound dampening qualities, insulating properties, resistance to oils, greases, most alkalies, solvents, and organic acids For very large and complex shapes, consider Cast Nylon MD (type 6).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.