Nylon MD Tube - Cast, 5.00 ID X 10.00 OD X 26.000 ( Each)
- Mfr # TNYLMD5.000X10.000X26.000
- Zoro # G100909989
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Length
26
Width
10
Weight
68
Height
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNYLMD5.000X10.000X26.000
- Zoro #
- G100909989
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 26
- Width
- 10
- Height
- 10
Details
- Material
- Nylon
- Weight
- 68
- UL94 Flammability Rating Method: UL 94
- HB
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- Tensile Strength (psi @ 73 Deg;)
- 11000
- Flexural Strength (psi @ 73 Deg: F)
- 16000
- Max. Recommended Use Temp (Deg:F)
- 200
- Specific Gravity (73 Deg: g/cm3)
- 1.16
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 50
- Heat Deflection Temp. (264 psi) Deg:F
- 200
Description
Nylon® - Cast, MD Filled is a dry lubricant-filled bearing material. Manufactured to be a more crystalline product with improved wear resistance, Nylon® - Cast, MD Filled also offers improved compressive strength. Cast Nylon MD tubes contains finely divided particles of molybdenum disulfide to enhance its load bearing capabilities while maintaining the impact resistance inherent to nylon. It is the most commonly used grade for gears, sheaves, sprockets and custom parts. Cast Nylon MD Tubes are Gray-Black in Color.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.