Optically Clear PVC Sheet (P), 0.375 X 48.000 X 96.000 ( Each)

  • Mfr # SPVCCL.375X48.000X96.000OPTCLP

  • Zoro # G700899918


product price:  $526.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Height
0.375
Width
48
Length
96
Weight
98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPVCCL.375X48.000X96.000OPTCLP
Zoro #
G700899918
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.375
Width
48
Length
96

Details

Color
Clear
Weight
98
Specific Gravity (73 Deg: g/cm3)
1.5

Description

Optically Clear PVC (aka "Water Clear" Transparent) PVC Sheets provide solutions to various applications in populated indoor areas. Optically Clear PVC Sheets combine excellent mechanical properties and impact strength, water-clear clarity, excellent resistance to chemicals and fire resistance. It withstands many chemical agents and can be easily formed using various fabrication techniques. Optional characteristics range from high clarity and anti-glare surface to increased impact resistance. Large quantity of .220" thick Sheets are now in stock for COVID Sneeze Guard Shielding - Order Soon while supplies last Applications: Sneeze Guards & Barriers Transparent advertising items Indoor signage in populated areas High impact glazing Machine guards Chemically resistant safety glazing Fabrication and forming applications Anti-glare glazing and frame covers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.