Orange#2119 Extruded Acrylic Paper-Masked Sheet, 0.187 Thick, 24 X 2

  • Mfr # SACROR2119.187EP-24X24

  • Zoro # G500907349


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Plexiglass
Height
0.187
Weight
39
Width
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACROR2119.187EP-24X24
Zoro #
G500907349
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24
Height
0.187
Width
24

Details

Color
Orange
Material
Plexiglass
Weight
39
CoLT Expansion (x 10-5 in./in./Deg:F)
5
Dielectric Strength (volts/mil)
400
Heat Deflection Temp. (264 psi) Deg:F
210
Max. Recommended Use Temp (Deg:F)
200
Tensile Elongation at Break (% @ 73 Deg: F)
2
Specific Gravity (73 Deg: g/cm3)
1.18
Tensile Strength (psi @ 73 Deg;)
8000
Flexural Strength (psi @ 73 Deg: F)
12000

Description

Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.