Partition PE-4 Sea HDPE Sheet, 1.000 X 55.500 X 120.000 ( Each)
- Mfr # SHDPEPAR1.000X55.5X120PE4SEA
- Zoro # G200914265
product price:Â
$
1,348.99
/ea
Key Features
Width
55.5
Weight
252
Length
120
Height
1
Material
Bathroom Partition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHDPEPAR1.000X55.5X120PE4SEA
- Zoro #
- G200914265
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 55.5
- Length
- 120
- Height
- 1
Details
- Weight
- 252
- Material
- Bathroom Partition
- Specific Gravity (73 Deg: g/cm3)
- 1
Description
High Density Polyethylene Partition Board is the ideal partition material for a wide variety of commercial applications such as schools, parks, stadiums, office buildings and airports. The durability of our material makes it immune to such problems as vandalism and constant traffic. In addition, the material is totally unaffected by water and humidity preventing it from shrinking, expanding, bowing, warping or delaminating in any way whatsoever. It is resistant to markings by pens, pencils, most markers and paints and cleans with ordinary household detergent or solvents for more stubborn stains. Minor surface damage can easily be repaired. Finally, the material does not have to be painted and is virtually maintenance free.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.