Zoro Homepage

Pearl 48 L, 1.5 W

  • Mfr # RACRC1.500FPRD1740MG-4

  • Zoro # G100908388


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Color
Pearl
Length
48
Width
1.5
Height
1.5
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACRC1.500FPRD1740MG-4
Zoro #
G100908388
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
1.5
Height
1.5

Details

Color
Pearl
Weight
5
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Machine-Grade Cast Acrylic Rods feature extremely strong breakage resistance and quick cutting times, without compromising on aesthetic appeal. These rods and tubes can be cut and altered to your exact specifications, but still allow for easy finishing and a quality look and feel for your products. Applications include Displays ,Grab Bars, Light Bars, Medical Devices, Duck Calls, Arts & Crafts Professional Plastics stocks the largest supply of colored Cast Acrylic Rods in the industry. We supply these rods to custom fabricators include many of the major duck call manufacturers across the country. Stock colors include Black, Blue, Red, Green, and other colors in both standard and pearlescent. Massive stock of colored acrylic rods are on-hand at our Carrollton, Texas location.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.