Pearwood Kydex 152WD Sheet, 0.060 X 48.00 X 96.00 (16 Shts) ( Case)
- Mfr # SKYD152WG.060X48X96PEARWD16SHT
- Zoro # G000907603
product price:
$
5,063.99
/ea
Key Features
Height
0.06
Material
Kydex
Weight
218
Length
96
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKYD152WG.060X48X96PEARWD16SHT
- Zoro #
- G000907603
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.06
- Length
- 96
- Width
- 48
Details
- Material
- Kydex
- Weight
- 218
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Description
Kydex® 152WG CAPPED WOODGRAIN SHEET For Flat and Membrane Pressed Applications Super tough, durable Kydex® 152 WG sheet brings new dimensions to membrane pressers in: extensibility, rigidity, abrasion resistance, and fire retardancy. This high performance thermoplastic sheet is available in five aesthetically pleasing woodgrain patterns; each substrate color is custom matched to compliment the woodgrain cap. It rates Class 1/A when tested according to the ASTM E-84, the Steiner Tunnel test and V-0 when tested to UL Std. 94 testing. Applications: Exhibits and Displays - Store Fixture Components - Kiosk Housings - Contract Furniture Components Sold in Full Cases Online - 3 Case Minimum Order Cases: (.060" thick = 16 sheets per case) (.125" thick = 8 sheets per case) Items are offered with the Standard P1 Hair Cell Finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.