Zoro Homepage

PEEK 39.36 L, 1.5 W

  • Mfr # RPEEKHPV1.500Q-3.28

  • Zoro # G600922372


product price: $1,441.99
/ea
Free Shipping & Returns

Key Features

Material
PEEK
Length
39.36
Width
1.5
Weight
4
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPEEKHPV1.500Q-3.28
Zoro #
G600922372
UPC #
-
Country of Origin
Multiple

Dimensions

Length
39.36
Width
1.5
Height
1.5

Details

Material
PEEK
Weight
4
Specific Gravity (73 Deg: g/cm3)
1.44
CoLT Expansion (x 10-5 in./in./Deg:F)
0.17
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
Tensile Strength (psi @ 73 Deg;)
11000
Heat Deflection Temp. (264 psi) Deg:F
383
Flexural Strength (psi @ 73 Deg: F)
27500
UL94 Flammability Rating Method: UL 94
V-0
Tensile Elongation at Break (% @ 73 Deg: F)
2
Max. Recommended Use Temp (Deg:F)
482

Description

Bearing grade Ketron® HPV PEEK has excellent wear resistance in addition to the lowest coefficient of friction and the best machining characteristics of the filled PEEK stock shapes. The addition of carbon fibers, PTFE and graphite to virgin PEEK results in a Ketron PEEK "Bearing Grade". Its excellent tribological properties (low friction, long wear and high Pressure-Velocity capabilities) make this grade especially suited for bearing and wear applications. Maximum Operating Temperature: 482°F Continuous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.