
Pharmed Pbt Tube - AY242038, 0.500 ID X .750 OD X 25 FT Each
Mfr # TTYPHAR.500X.750X25FT
Zoro # G800932034
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Height
4
Length
12
Width
12
Material
Pharmed
Weight
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TTYPHAR.500X.750X25FT
Zoro #
G800932034
UPC #
-
Country of Origin
Multiple
Dimensions
Height
4
Length
12
Width
12
Details
Material
Pharmed
Weight
4
Specific Gravity (73 Deg: g/cm3)
1.4
Description
PharMed® BPT Tubing is less permeable to gases and vapors than silicone tubing. It is ideal for cell culture, fermentation, synthesis, separation, purification and process monitoring and control. Independent tests show that PharMed® 65 Tubing is safe for use in sensitive cell culture applications. PharMed® BPT Tubing has very good general chemical resistance and excellent acid, alkali and oxidation resistance. Opaque to visible and UV light, it helps protect sensitive fluids. Continuous service temperature range is -60°F (-51°C) to 275°F (135°C).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.