Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Pharmed Pbt Tube - AY242046, 0.625 ID X .875 OD X 25 FT Each
- Mfr # TTYPHAR.625X.875X25FT
- Zoro # G500932044
product price:
$
367.99
/ea
Free Shipping & Returns
Key Features
Length
12
Width
12
Material
Pharmed
Height
8
Weight
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTYPHAR.625X.875X25FT
- Zoro #
- G500932044
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Pharmed
- Weight
- 5
- Specific Gravity (73 Deg: g/cm3)
- 1.4
Dimensions
- Length
- 12
- Width
- 12
- Height
- 8
Description
PharMed® BPT Tubing is less permeable to gases and vapors than silicone tubing. It is ideal for cell culture, fermentation, synthesis, separation, purification and process monitoring and control. Independent tests show that PharMed® 65 Tubing is safe for use in sensitive cell culture applications. PharMed® BPT Tubing has very good general chemical resistance and excellent acid, alkali and oxidation resistance. Opaque to visible and UV light, it helps protect sensitive fluids. Continuous service temperature range is -60°F (-51°C) to 275°F (135°C).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.