Pink Pearl P2200 Cast Acrylic Paper-Masked, 0.125 Thick, 48 X 96

  • Mfr # SACRP2200.125CP-48X96

  • Zoro # G700910354


product price:  $1,263.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Pink Pearl
Width
48
Weight
29
Height
0.125
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SACRP2200.125CP-48X96
Zoro #
G700910354
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
0.125
Length
96

Details

Color
Pink Pearl
Weight
29
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Acrylic Sheet - Pearlescent - These decorative high-gloss acrylic sheets come in dozens of designer colors and styles for applications ranging from lighting, furniture, glazing, and artwork. These sheets are suited to design projects in commercial offices, restaurants, hotels & high-end residences. Acrylic sheets are available in the following decorative styles: Pearls (as shown) - Glitter - Marble - Stipple (P30) - Granite - Rain - Fluorescent - Stained Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products