Zoro Homepage

Plaskut Mini Case - 5 Knives, Plastkut Knives - 5 EA Case

  • Mfr # HPLASKUTKNIFE-5CASE

  • Zoro # G000935842


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Weight
1
Height
2
Length
2
Material
PlastKut Knife
Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPLASKUTKNIFE-5CASE
Zoro #
G000935842
UPC #
-
Country of Origin
Multiple

Dimensions

Height
2
Length
2
Width
2

Details

Weight
1
Material
PlastKut Knife

Description

Warning: You must be 18 years of age or older to purchase a knife.
Plast-Kut Knife for Cutting Coroplast is available from Professional Plastics. This tool is great for cutting sheets for use as signs, boxes, cylinders & other custom products. A must have for any Coroplast user.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.