Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Plastrip 48 Craftics 1106050, 48 Wide - 85 Watt Strip Heater Each
- Mfr # HHEATSTRIPX48.000-1106050
- Zoro # G000922477
product price:
$
159.99
/ea
Free Shipping & Returns
Key Features
Weight
4
Length
4
Width
4
Height
4
Material
Plastrip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HHEATSTRIPX48.000-1106050
- Zoro #
- G000922477
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 4
- Material
- Plastrip
- Features
- Heats to Maximum 280F to prevent accidental burning.30 minute heat time
- Item
- 85 Watt Heat Stripper
- For Use With
- Acrylic up to 1/4 thick
Dimensions
- Length
- 4
- Width
- 4
- Height
- 4
Description
No assembly is necessary for this heater. Just lay the strip heater on top of plastic, heat and then bend to shape desired. Heater is designed to heat to maximum of 280° F, to prevent accidental burning. It will bend up to 1/4 inch thickness. Craftics 24" 55-Watt Plastrip Heater This consumer-safe strip heater is designed to heat acrylic up to 1/4" thick. Heating time is approximately 30 minutes. Flexible strip heater is made to lay on top of plastic, which is then heated and bent into desired shape. Heater only reaches 280 degrees Fahrenheit. Suitable for hobbyists and occasional use. P/N 1106007 Craftics 48" 85-Watt Plastrip Heater This consumer-safe strip heater is designed to heat acrylic up to 1/4" thick. Heating time is approximately 30 minutes. Flexible strip heater is made to lay on top of plastic, which is then heated and bent into desired shape. Heater only reaches 280 degrees Fahrenheit. Suitable for hobbyists and occasional use. P/N 1106050
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.