Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Platinum Cured Medical Grade Silicone Tubing, 0.187 ID X .375 OD X 50
- Mfr # TSILMED.187X.375X50FTPLATINUM
- Zoro # G100910206
product price:
$
150.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Platinum
Length
12
Width
12
Weight
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSILMED.187X.375X50FTPLATINUM
- Zoro #
- G100910206
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Silicone
- Color
- Platinum
- Weight
- 3
- Specific Gravity (73 Deg: g/cm3)
- 1.5
- USP CLASS VI Compliant
- Yes
Dimensions
- Length
- 12
- Width
- 12
- Height
- 4
Description
Platinum Cured Medical Grade Silicone Tubing - SILCON® MED-X Tubing SILCON MED-X tubing is made under strict accordance with Good Manufacturing Procedures and conforms to the biocompatibility requirements of USP Class VI. SILCON MED-X's surface properties resist sticking and encrustation, and it will not support bacteria growth. The tubing is soft, pliable, and contains no plasticizers which could leach out, causing flow contamination or tube hardening. Other sizes and 50A durometer material are also available. Call for details. SILCON MED-X is NOT recommended for implantable or in-body uses or for continuous steam applications. Care is recommended in the selection and application of fittings and clamps as sharp barbed fittings or unlined metal clamps could tear into the wall. If exposed to repeated steam sterilization or long-term high temperature or pressure, silicone will eventually relax and become gummy. It should then be replaced. SILCON MED-X is supplied in individual, heat-sealed polybags and should be sterilized prior to use. APPLICATIONS: Biomedical Blood & Fluid Handling Dialysis Food & Beverage Health & Beauty I.V. Administration Laboratory Uses Personal Care Pharmaceutical Processing Surgical Feeds & Drains
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.